Abbotsford
ozgubc75g

EGS 3/4 inch O-Z/Gedney Type UBC-G Right Angle Conduit Clamp, Malleable Iron

Price $2.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UBC75G

Description

OZ-Gedney Type SUBC Right Angle Conduit Clamp, 3/4 IN Cable, Cable Type: Rigid Conduit, IMC, EMT, Malleable Iron, Steel Nuts And Bolts, Finish: Clamp: Hot Dip Galvanized, Hardware: Mechanically Galvanized, For Securing Rigid Conduit, IMC or EMT Con

Specifications

Brand Name O-Z/Gedney Item Name Conduit Clamp
Type Right Angle Material Malleable Iron, Steel Nuts and Bolts
Series/Model UBC Dimensions 19.05 mm dia
For Use With IMC/EMT/Rigid Conduit Application For Securing Rigid Conduit, IMC or EMT Conduit Perpendicular to Beam, Channel and Angle Supports
UPC 783126546040

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok