Abbotsford
csppc1

SB PC1 STEEL CLAMP

Price $12.6172 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PC 1

Description

The T&B Industrial strapping series is designed to provide solutions to fix RIGID Steel Conduit in wall & ceiling offered for various sizes of conduits in single hole models. It is made of Cast Iron galvanized offer crush & corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Beam Clamp with Inner Thread Type PC Type
Jaw Opening 1 in Material Malleable Iron
Finish Galvanized Capacity 1 in
Rod Size M25.4 Dimensions 2-1/2 in L x 1-3/16 in W
Standards CSA 12798 Application For Conduit, Pipe
UPC 785991502428

Packages

1 - UNIT - 1 15 - UNIT = 15 50 - UNIT = (50) 1155 - UNIT = 1155
This website uses cookies to ensure you get the best experience on our website. Read more
Ok