Abbotsford
cspu562hdg

ABB 1/2 inch 2-5/8 inch x 2-7/8 inch 80lb SUPERSTRUT Hot Dipped Galvanized Beam Clamp

Price $18.1197 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U562 HDG

Description

Beam clamp for hanging rod with hot dipped galvanized finish. For 20° swivel application use ES-145-1/2 nut.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Beam Clamp Type Continuous
Material Steel Finish Hot-Dipped Galvanized
Rod Size 1/2 in Application For 20o swivel application use ES-145-1/2 nut
UPC 616013291092

Packages

1 - UNIT - 1 25 - UNIT = 25 1800 - UNIT = 1800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok