Abbotsford
cspu510hdgc

ABB 1 inch x 1 inch Superstrut Strut Beam Clamp Bracket

Price $18.2314 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U510HDGC

Description

Beam clamp for mounting channel with hot dipped galvanized finish. Special features include 1/2 inch x 1-1/2 inch set screw included. Order separately one 1/2 inch x 1-1/2 inch hex head cap screw and 1/2 inch channel nut.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Z-Shape Bracket Type Continuous
Material Steel Finish Hot-Dipped Galvanized
Rod Size 1/2 in Includes 1/2 x 1-1/2 in Set Screw
Application Metal Framing UPC 786210562087

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok