Abbotsford
cspu514ahdg

ABB U514A HDG Ocal® Hot-Dip Galvanized Finish Beam Clamp

Price $24.9707 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U514A HDG

Description

SUPERSTRUT® beam clamp 1/2in x 1-1/2in screw also included.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Beam Clamp Type Continuous
Load Capacity 7339.5 N Material Steel
Finish Hot-Dipped Galvanized Series/Model 500 Series
Capacity 7/8 in Dimensions 31.75 mm Flange
For Use With Channels Application For use with channel
UPC 616013921081

Packages

1 - UNIT - 1 50 - UNIT = 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok