EGS 1-1/4 inch Appleton Edge Type Clamp
Description
K-clamp designed to secure rigid metal conduit across, parallel or perpendicular to beam, channel and angle supports. Castings are made of malleable iron with hot dip galvanized. Hardware is made of steel with mechanically galvanized.
Specifications
Brand Name | Appleton | Item Name | Edge Type Clamp |
Type | Edge Type Clamp | Jaw Opening | 1-1/4 in |
Material | Malleable Iron/Steel | Finish | Hot-Dip Galvanized |
Mounting Type | Nut | For Use With | 12.7 mm dia Conduit |
Standards | CSA C22.2 No. 18.4, 065178 Certified | Application | For Rigid Conduit |
UPC | 781381288286 |
Packages
25 - UNIT - (25) |