ERICO CRLB37EG CADDY® ROD LOCK Beam Clamp
Description
CADDY® rod lock beam clamp, Electro-galvanized cast iron, Easy push-to-install design allows installers to simply push the threaded rod through the mounting hole, instantly locking it into position, Works with slightly damaged threads and minor burrs on the threaded rod, Reduces installation time up to 60%, For use on plain and electro zinc plated hardware only.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Type | CADDY® ROD LOCK Beam Clamp | Material | Iron |
Finish | Electrogalvanized | Weight | 0.19 kg |
Standards | cULus® | Application | Datacom and Low Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration |
UPC | 782856649434 |
Packages
25 - UNIT - (25) |