ERICO BC16M CADDY® BC-M Conduit to Beam Clamp
Description
Conduit to beam clamp, CADDY® armour steel, Easy installation to beam flanges, Eliminates offset bending conduit, Conduit clip rotates 360 degrees.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Conduit To Beam Clamp | Type | BC-M Conduit to Beam Clamp |
Load Capacity | 440 N | Material | Steel |
Finish | Caddy Armour Coated | Capacity | 1 in |
Dimensions | 1/2 in Flange | Weight | 0.04 kg |
Standards | cULus Listed | Application | Datacom and Low-Voltage, Electrical |
UPC | 782856192169 |
Packages
100 - UNIT - (100) |