Abbotsford
eribc20m

ERICO 1-1/4 inch Conduit, 1/2 inch Max Flange CADDY BC-M Pipe/Conduit to Beam Clamp

Price $7.1236 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:BC20M

Description

Conduit to beam clamp, CADDY® armour steel, Easy installation to beam flanges, Eliminates offset bending conduit, Conduit clip rotates 360 degrees.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Conduit To Beam Clamp Type BC-M Conduit to Beam Clamp
Load Capacity 444.8 N Material Steel
Finish Caddy® Armour Capacity 31.75 mm
Mounting Type Clamp Dimensions 12.7 mm
Weight 0.05 kg Standards cULus Listed
Application For Datacom, Low Voltage and Electrical UPC 782856192206

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok