Abbotsford
roxc000120401000

ROXTEC C000120401000 3.5-16.5mm Roxtec Double Block, Non-Metallic

Price $20.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ROXTEC
Manufacturer #:C000120401000

Description

CM Module for 0.138 to 0.65 inch cable diameter.

Specifications

Brand Name Roxtec Item Name CM Module with Core
Material Non-Metallic Color Blue
Dimensions 40 mm W x 30 mm D x 20 mm H For Use With 3.5 - 16.5 mm Cables/Pipes
UPC 400169003018

Packages

1 - UNIT - 1 5 - UNIT - 5 36 - UNIT - 36
This website uses cookies to ensure you get the best experience on our website. Read more
Ok