Abbotsford
roxrm30

ROXTEC RM00100301000 30mmx30mm Roxtec Block Single Module With Core, Non-Metallic

Price $26.73 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ROXTEC
Manufacturer #:RM00100301000

Description

Multidiameterâ„¢ Module made of halogen free cross linkable rubber compound based on ethylene-propylene rubber (EPDM). A multidiameter sealing module consists of two valves with removable layers and centre core. One single module can seal a cable or pipe of several different diameters simply by peeling away layers. For use with cable and pipe penetrations block systems.

Specifications

Brand Name Roxtec Item Name RM Module with Multidiameter™
Material Non-Metallic Dimensions 30 mm W x 60 mm D x 30 mm H
For Use With 10 - 25 mm Cables/Pipes Standards UL Listed, CSA, FM Certified, Fire Ratings (A-0, A-15, A-30, A-60)
UPC 400169040334

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok