Abbotsford
csp701075pg

ABB 0.66 inch-0.75 inch Superstrut 701 O.D. Pre-Galvanized Pipe and Conduit Clamp

Price $2.3623 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:701-075PG

Description

O.D. pipe and conduit clamp, Superstrut ®, Pre-galvanized, Machine screw and nut included, 0.66 to 0.75 inch.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Pipe Straps, Pipe Clamps and Hangers
Clamping Range 0.66 - 0.75 in Material Steel Clamp, Steel Screw
Color/Finish Galvanized Includes Machine Screw and Nut
Application Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping. UPC 786210182094

Packages

1 - UNIT - 1 10 - UNIT = (10) 100 - UNIT = 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok