csp701167al

ABB 1.54 inch-1.67 inch Superstrut  701 O.D. Aluminum Pipe and Conduit Clamp

Available from manufacturer
Price $2.0802 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:701-167al

Description

SUPERSTRUT® pipe and conduit clamp application where design loads are indicated, they provide for a safety factor of 3 inch conformance with the American standard code for pressure piping.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Pipe Straps, Pipe Clamps and Hangers
Trade Size 31.75 mm Clamping Range 1.54 - 1.67 in
Mounting U-Profile Material Aluminum
Color/Finish Zinc Plated Includes Galvanic/Electrolytic Zinc Plated Steel Machine Screw and Nut
Application Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.

Packages

10 - UNIT = (10) 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok