Abbotsford
csp701193al

ABB 1.81 inch-1.93 inch Superstrut  701 O.D. Aluminum Pipe and Conduit Clamp

Price $3.0190 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:701-193AL

Description

SUPERSTRUT® pipe and conduit clamp application where design loads are indicated, they provide for a safety factor of 3 inch conformance with the American standard code for pressure piping.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Pipe Straps, Pipe Clamps and Hangers
Trade Size 38.1 mm Clamping Range 1.81 - 1.93 in
Mounting U-Profile Material Aluminum
Color/Finish Zinc Plated Includes Galvanic/Electrolytic Zinc Plated Steel Machine Screw and Nut
Application Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping. UPC 786210294582

Packages

1 - UNIT - 1 10 - UNIT = (10) 20 - UNIT - (20) 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok