Abbotsford
csp701225pg

ABB 2.10 inch-2.25 inch Superstrut 701 O.D. Pipe and Conduit Clamp

Price $2.9787 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:701-225PG

Description

Superstrut® outer diameter pipe and conduit clamp which is pregalvanized and include machine screw and nut. Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American standard code for pressure piping.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Pipe Straps, Pipe Clamps and Hangers
Clamping Range 2.1 - 2.25 in Mounting C-Profile
Material Steel Clamp Color/Finish Galvanized
Includes Machine Screw and Nut Application Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
UPC 786210292427

Packages

1 - UNIT - 1 10 - UNIT = (10) 100 - UNIT = 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok