csp701400pg

ABB 3.80 inch-4.00 inch Superstrut 701 O.D. Pre-Galvanized Pipe and Conduit Clamp

Available for Backorder
Price $4.0093 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:701-400pg

Description

SUPERSTRUT® pipe and conduit clamp application where design loads are indicated, they provide for a safety factor of 3 inch conformance with the American standard code for pressure piping.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Pipe Straps, Pipe Clamps and Hangers
Trade Size 88.9 mm Clamping Range 3.8 - 4 in
Mounting U-Profile Material Steel
Color/Finish Pre-Galvanized Includes Galvanic/Electrolytic Zinc Plated Steel Machine Screw and Nut
Application Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.

Packages

10 - UNIT = (10) 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok