cspch118081eg

ABB 0.50 inch-0.81 inch Superstrut CH118 Heavy Duty Electrogalvanized Cable Clamp

Available for Backorder
Price $2.2451 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ch118-081eg

Description

Superstrut® heavy duty cable clamp with electro galvanized finish.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Cable Clamp Type Heavy Duty
Clamping Range 13 - 21 mm Mounting C-Profile
Material Steel Clamp Color/Finish Silver Galvanized/Electro Galvanized
Application Metal Framing UPC 786210562667

Packages

1 - UNIT = (1) 10 - UNIT - 10 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok