cspch118110eg

ABB 0.70 inch-1.10 inch Superstrut CH118 Heavy Duty Electrogalvanized Cable Clamp

Available for Backorder
Price $2.2886 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ch118-110eg

Description

Superstrut® heavy duty cable clamp with electro galvanized finish.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Cable Clamp Type Heavy Duty
Clamping Range 18 - 28 mm Mounting C-Profile
Material Steel Clamp Color/Finish Silver Galvanized/Electro Galvanized
Application Metal Framing UPC 786210563084

Packages

1 - UNIT = (1) 10 - UNIT - 10 100 - UNIT = 100 1000 - UNIT = 10000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok