Abbotsford
cspch118135eg

ABB 1.00 inch-1.35 inch Superstrut CH118 Heavy Duty Electrogalvanized Cable Clamp

Price $4.1451 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CH118-135EG

Description

Superstrut® heavy duty cable clamp with electro galvanized finish.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable Clamp Type Heavy Duty
Clamping Range 26 - 36 mm Mounting C-Profile
Material Steel Clamp Color/Finish Silver Galvanized/Electro Galvanized
Application Metal Framing UPC 786210561950

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT = 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok