Abbotsford
cspch118205eg

ABB 1.65 inch-2.05 inch Superstrut CH118 Heavy Duty Electrogalvanized Cable Clamp

Price $6.9856 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CH118-205EG

Description

Superstrut® heavy duty cable clamp with electro galvanized finish.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable Clamp Type Heavy Duty
Clamping Range 42 - 52 mm Mounting C-Profile
Material Steel Clamp Color/Finish Silver Galvanized/Electro Galvanized
Application Metal Framing UPC 786210561288

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok