Abbotsford
cspch118300eg

ABB 2.60 inch-3.00 inch Superstrut CH118 Heavy Duty Electrogalvanized Cable Clamp

Price $8.5407 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CH118-300EG

Description

SUPERSTRUT® Heavy duty cable clamp features one-piece construction and installs directly over conduit for easy installation. No twisting required to install.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable Clamp Type Heavy Duty
Clamping Range 66 - 76 mm Mounting U-Profile
Material Steel Clamp, Steel Screw Color/Finish Silver Galvanized/Electro Galvanized
For Use With 63.5 mm Metric Pipes Application Metal Framing
UPC 786210561738

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok