erisch20b

ERICO 1 1/4 inch EMT 1 inch Rigid 1-1.51 inch Outside Diameter CADDY SCH2 Single Piece Strut Clamp for Cable/Conduit, Galvanized Steel

In Stock
Price $2.0486 / EA
Qty EA
Manufacturer:ERICO
Manufacturer #:sch20b

Description

Single piece strut clamp for cable/conduit, Electro-galvanized steel, One-piece cable/conduit clamp with protective boot, No screws or bolts to drop, Requires only a screwdriver or nutdriver for installation, Fits into open side of strut channel.

Specifications

Brand Name Caddy Sub Brand CADDY
Item Name Cable/Conduit Strut Clamp Type One-Piece
Trade Size 1, 1-1/4 in Clamping Range 1-1/4 in EMT, 1 in Rigid
Mounting U-Profile Material Steel Clamp, Steel Screw
Color/Finish Galvanized Clamp, Hot-Dipped Galvanized Screw Series/Model SCH2
Standards cULus Listed Application Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
UPC 782856255208

Packages

100 - UNIT - (100) 600 - UNIT - 600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok