erisch32b

ERICO 2 inch EMT 1 1/2 inch Rigid 1.74-2.20 inch Outside Diameter CADDY SCH2 Single Piece Strut Clamp for Cable/Conduit, Galvanized Steel

Available for Backorder
Price $2.4953 / EA
Qty EA
Manufacturer:ERICO
Manufacturer #:sch32b

Description

Single piece strut clamp for cable/conduit, Electro-galvanized steel, One-piece cable/conduit clamp with protective boot, No screws or bolts to drop, Requires only a screwdriver or nutdriver for installation, Fits into open side of strut channel.

Specifications

Brand Name Caddy Sub Brand CADDY
Item Name Cable/Conduit Strut Clamp Type One-Piece
Trade Size 2, 3 in Clamping Range 2 in EMT, 3 in Rigid
Mounting U-Profile Material Steel Clamp, Steel Screw
Color/Finish Galvanized Clamp, Hot-Dipped Galvanized Screw Series/Model SCH2
Standards cULus Listed Application Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
UPC 782856252375

Packages

50 - UNIT - (50) 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok