ERICO 4 inch Conduit, 3.85 inch4.50 inch Outer Diameter CADDY SCH2 Single Piece Strut Clamp for Cable/Conduit, Galvanized Steel
Description
Single piece strut clamp for cable/conduit, Electro-galvanized steel, One-piece cable/conduit clamp with protective boot, No screws or bolts to drop, Requires only a screwdriver or nutdriver for installation, Fits into open side of strut channel.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Cable/Conduit Strut Clamp | Type | One-Piece |
Trade Size | 4 in | Clamping Range | 4 in EMT, 4 in Rigid |
Mounting | U-Profile | Material | Steel Clamp, Steel Screw |
Color/Finish | Galvanized Clamp, Hot-Dipped Galvanized Screw | Series/Model | SCH2 |
Standards | cULus Listed | Application | Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration |
UPC | 782856252726 |
Packages
10 - UNIT - (10) |