erisch8b

ERICO 1/2 inch Conduit Size CADDY SCH2 Single Piece Strut Clamp for Cable/Conduit

In Stock
Price $2.2917 / EA
Qty EA
Manufacturer:ERICO
Manufacturer #:sch8b

Description

Single piece strut clamp for cable/conduit, Electro-galvanized steel, One-piece cable/conduit clamp with protective boot, No screws or bolts to drop, Requires only a screwdriver or nutdriver for installation, Fits into open side of strut channel.

Specifications

Brand Name Caddy Sub Brand CADDY
Item Name Cable/Conduit Strut Clamp Type One-Piece
Trade Size 1/2 in Clamping Range 1/2 in EMT
Mounting U-Profile Material Steel Clamp, Steel Screw
Color/Finish Galvanized Clamp, Hot-Dipped Galvanized Screw Series/Model SCH2
Standards cULus Listed Application Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
UPC 782856255086

Packages

100 - UNIT - (100) 1000 - UNIT - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok