Abbotsford
erisk12ala

ERICO 3/4 inch CADDY SK Single Piece Aluminum Strut Clamp for Conduit (100 Pieces/Box)

Price $7.9846 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:SK12ALA

Description

KEY FEATURES AND BENEFITS:• One piece break apart strut clamp for EMT and Rigid conduit• Includes thread impression and captured screw

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Conduit Strut Clamp Type One-Piece
Trade Size 3/4 in Clamping Range 3/4 in EMT/Rigid
Mounting U-Profile Material Aluminum Clamp, Aluminum Screw
Series/Model SK Standards None
Application Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration UPC 782856253716

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok