Abbotsford
eri16m24

ERICO 1 inch CADDY EM-M Conduit/Pipe to Flange Clip

Price $5.1293 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:16M24

Description

KEY FEATURES AND BENEFITS:• Supports conduit/pipe or cable from beam flanges• Snap close clip pivots a full 360°• Requires only a hammer to install

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name EM-M Conduit To Flange Clip Type EM-M Conduit to Flange Clip
Trade Size 1 in Clamping Range 1 in Conduit
Material Steel Color/Finish Caddy Armour Coated
Load Capacity 330 N Flange Size 1/8 - 1/4 in
Standards None Application Datacom and Low-Voltage, Electrical
UPC 782856162162

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok