Abbotsford
eri812m

ERICO 812M CADDY® Snap Close Conduit/Pipe Clamp

Price $1.2506 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:812M

Description

ERC 812M 1/2-3/4 CONDUIT CLIP

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Conduit Clamp Type Snap Close
Trade Size 1/2 - 3/4 in Clamping Range 1/2 - 3/4 in Conduit
Mounting 9/32 in Hole Material Steel
Color/Finish Caddy Armour Coated Standards cULus Listed
Application Datacom and Low-Voltage, Electrical UPC 782856702108

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok