ERICO 812M24 CADDY® EM-M Conduit to Flange Clip
Description
Conduit to flange clip, CADDY® armour steel, Used to support pipe from beam flanges, Pipe/tube clip pivots a full 360°, Available with conduit clip bottom mounted or side mounted, Requires only a hammer to install.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | EM-M Conduit To Flange Clip | Type | EM-M Conduit to Flange Clip |
Trade Size | 1/2 - 3/4 in | Clamping Range | 1/2 - 3/4 in Conduit |
Material | Steel | Color/Finish | Caddy Armour Coated |
Load Capacity | 330 N | Flange Size | 1/8 - 1/4 in |
Standards | cULus Listed | Application | Datacom and Low-Voltage, Electrical |
UPC | 782856162100 |
Packages
100 - UNIT - (100) |