Abbotsford
ericd0bss

ERICO 1/2 inch CADDY Bolt Close Conduit/Pipe Clamp, Stainless Steel

Price $7.9282 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CD0BSS

Description

FEATURES:• Retained bolt and built-in nut means there are less parts to handle or drop• Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Conduit/Pipe Clamp with Plug/Expanding Bolt Type Bolt Close
Trade Size 1/2 in Cable Size 17 - 22 mm
Clamping Range 1/2 in EMT, 1/2 in Rigid Material 302 Stainless Steel
Color/Finish Untreated Load Capacity 885 N
Standards cULus Listed Application Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
UPC 782856120506

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok