Abbotsford
ericd1b

ERICO 3/4 inch CADDY Bolt Close Conduit/Pipe Clamp, 1/4 inch Bolt Size

Price $1.3432 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CD1B

Description

Bolt close conduit/pipe clamp, Electro-galvanized steel, Retained bolt and built-in nut means there are less parts to handle or drop, Combo head bolt ready to work with any tool handy slotted, Hex, #3 Phillips and #2 Robertson.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Conduit/Pipe Clamp with Plug/Expanding Bolt Type Bolt Close
Trade Size 3/4 in Cable Size 19 - 25 mm
Clamping Range 3/4 in EMT, 3/4 in Rigid Material Steel
Color/Finish Electro Galvanized Load Capacity 1100 N
Standards cULus Listed Application Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
UPC 782856120018

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok