Abbotsford
ericd1b37

ERICO 3/4 inch CADDY Bolt Close Conduit/Pipe Clamp, 3/8 inch Bolt Size

Price $1.3204 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CD1B37

Description

Bolt close conduit/pipe clamp, Electro-galvanized steel, Retained bolt and built-in nut means there are less parts to handle or drop, Combo head bolt ready to work with any tool handy-slotted, Hex, #3 Phillips and #2 Robertson.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Conduit/Pipe Clamp Type Bolt Close
Trade Size 3/4 in Cable Size 19 - 25 mm
Clamping Range 3/4 in EMT, 3/4 in Rigid Material Steel
Color/Finish Galvanized Load Capacity 1100 N
Standards None Application Datacom and Low-Voltage, Electrical Fixing and Fastening, HVAC, Plumbing and Refrigeration
UPC 782856344636

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok