Abbotsford
ericd2b37

ERICO 1 inch CADDY Bolt Close Conduit/Pipe Clamp, 3/8 inch Bolt Size

Price $1.7067 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CD2B37

Description

Bolt close conduit/pipe clamp, Electro-galvanized steel, Retained bolt and built-in nut means there are less parts to handle or drop, Combo head bolt ready to work with any tool handy slotted, Hex, #3 Phillips and #2 Robertson.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Conduit/Pipe Clamp Type Bolt Close
Cable Size 25 - 33 mm Mounting 0.41 in Hole
Material Steel Color/Finish Electro Galvanized
Load Capacity 1100 N Standards None
Application Datacom and Low-Voltage, Electrical, HVAC, Plumbing and Refrigeration UPC 782856344643

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok