Abbotsford
erikx

ERICO KX CADDY® Cable/Conduit Clip

Price $1.2766 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:KX

Description

Cable/conduit clip, CADDY® armour steel, Supports conduit to rod, wire or flange, Can also be used for flexible metallic tubing, armored cable, portable cables, control tubes and communications cable, No installation tools required.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cable/Conduit Clip Type Cable/Conduit Clip
Cable Size 6 - 12 mm Material Steel
Color/Finish Caddy Armour Coated Dimensions 3-5 mm
Standards cULus Listed Application Datacom and Low-Voltage, Electrical
UPC 782856245032

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok