Abbotsford
tabcpc400

ABB 4 inch Cobra Conduit and Cable Clamp, Steel

Price $8.0572 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CPC400

Description

Description: One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. Heavy-duty hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options. Reconfigure wiring without complete disassembly. Remove cables easily without disturbing neighboring clamps. Parallel hook design keeps conduits and cable square with strut.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable/Conduit Clamp Type One-Piece
Trade Size 4 in Clamping Range 4.126 - 4.626 in
Mounting U-Profile Material Steel Clamp, Steel Screw
Color/Finish Galvanic/Electrolytic Zinc Plated Clamp, Galvanic/Electrolytic Zinc Plated Screw Standards UL File Number E160899
Application Attaches a Full Range of EMT, Rigid Conduit and Cable to Strut Channels UPC 616013107164

Packages

1 - UNIT - 1 25 - UNIT = 25 2000 - UNIT - 2000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok