Abbotsford
sceepra55

IPEX 4 inch Scepter EPR Kit Adapter for Duct Repair

Price $24.7342 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077854

Description

EPR Conduit Repair Kits allow contractors to repair a broken section of DB-II duct while leaving the cables inside. The Adapters are pre-cut allowing each to open around existing cabling and are then solvent cemented onto the outside diameter of the broken duct. Using standard PVC solvent cement, an EPR Kit is then easily assembled and connected to the Adapters, restoring the duct to its original form.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name EPR Kit Adapter Type Straight,
Material PVC Size 4 in
Connection Bell Finish Gray
Application For Electrical Conduit Repair UPC 622454380257

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok