Abbotsford
scebs6030

IPEX 5 inch x 1-1/2 inch Base Vertical-Lok Spacer, Black

Price $8.4896 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029576

Description

IPEX offers a wide range of conduit/duct spacers to suit all your underground needs. Their spacers offer consistent operation, stability and relieve direct stress for duct materials that have to be encased in concrete.FEATURES:• Integral holes offering base spacer fastening & stabilization• Molded rebar slots allowing quick & efficient installation of full length rebar

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Conduit Spacer Type BVL, One Way, Snap Fit
Material ABS Finish Black
Dimensions 5 x 1-1/2 in For Use With 127 - 127 mm Conduit
Application For Underground Duct Bank Supports UPC 622454295766

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok