Abbotsford
eript16spcr

ERICO 15/16 inch CADDY Plastic Spacer for PT16 Twist Clip

Price $0.9677 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ERICO
Manufacturer #:PT16SPCR

Description

15/16" CADDY® Plastic Spacer for PT16 Twist Clip.KEY FEATURES AND BENEFITS:• Spacer for use with recessed grid systems• Ensures recessed grid systems remain flush when surface mounting fixtures

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Tee Grid Spacer Type Plastic Spacer for PT16 Twist Clip
Material ABS Finish Caddy Armour Coated
Dimensions 1.88 in L x 1 in W x 0.33 in H For Use With PT16 15/16 in Recessed Grid System
Standards cULus Listed Application For Acoustical, Ceiling and Partitioning, Electrical
UPC 782856458487

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok