Abbotsford
sce29555

IPEX 3 inch x 3 inch Ipex 29555 Duct Intermediate Vertical Lock Spacer

Price $9.8872 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029555

Description

Vertical-Lok Spacer, intermediate, 3 x 3 inch.

Specifications

Brand Name Ipex Sub Brand Super Duct, Kraloy®
Item Name Intermediate Vertical-Lok Duct Spacer Type Snap Fit, 1-Way
Trade Size 3 x 3 in Material ABS
Finish Black For Use With 76.2 mm Conduit
UPC 622454295551

Packages

1 - UNIT - 1 5 - UNIT - 5 90 - UNIT - 90
This website uses cookies to ensure you get the best experience on our website. Read more
Ok