Abbotsford
scebs5535

IPEX 4 inch x 2 inch Base Vertical-Lok Spacer, Black

Price $11.4422 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029574

Description

Vertical-Lok Spacer

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Conduit Spacer Type BVL, Snap Fit
Trade Size 4 x 2 in Material ABS
Finish Black Dimensions 4 x 2 in
Standards UL Listed, CSA Certified Application Underground Duct Bank Supports
UPC 622454295742

Packages

1 - UNIT - 1 10 - UNIT - 10 70 - UNIT - 70
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok