Abbotsford
scebs6035

IPEX 5 inch x 2 inch Base Vertical-Lok Spacer, Black

Price $12.5994 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029577

Description

Vertical-Lok Spacer

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Base Vertical-Lok Spacer Type Snap Fit
Trade Size 5 x 2 in Material ABS
Finish Black Dimensions 5 x 2 in
For Use With Super Duct® Power and Communications Ducts UPC 622454295773

Packages

1 - UNIT - 1 5 - UNIT - 5 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok