Abbotsford
scebs6045

IPEX 5 inch x 3 inch Base Vertical-Lok Spacer, Black

Price $13.4377 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029578

Description

Vertical-Lok Spacer, base, 5 x 3 inch.

Specifications

Brand Name Ipex Sub Brand Super Duct, Kraloy®
Item Name Base Vertical-Lok Duct Spacer Type Snap Fit, 1-Way
Trade Size 5 x 3 in Material ABS
Finish Black For Use With 127 mm Conduit
UPC 622454295780

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok