Abbotsford
sceis5530

IPEX 4 inch x 1-1/2 inch Intermediate Vertical-Lok Spacers (180/Pack), Black

Price $9.7713 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029557

Description

IPEX offers a wide range of conduit/duct spacers to suit all your underground needs. Their spacers offer consistent operation, stability and relieve direct stress for duct materials that have to be encased in concrete.FEATURES:• Integral holes offering base spacer fastening & stabilization• Molded rebar slots allowing quick & efficient installation of full length rebar

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Conduit Spacer Type IVL, One Way, Snap Fit
Trade Size 4 x 1-1/2 in Material ABS
Finish Black Dimensions 4 x 1-1/2 in
For Use With 101.6 mm Conduit Application Underground Duct Bank Supports
UPC 622454295575

Packages

1 - UNIT - 1 5 - UNIT - 5 70 - UNIT - 70
This website uses cookies to ensure you get the best experience on our website. Read more
Ok