Abbotsford
tab1350

ABB 1/2, 3/4, and 1 inch T&B Pipe Spacer

Price $5.8195 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1350

Description

Conduit spacers for rigid metal conduit, intermediate metal conduit and electrical metal tubing. Provides mounting surface for conduit where installation requires air space between conduit and supporting surface. Prevents conduit rusting from wall condensation.

Specifications

Brand Name ABB Item Name Conduit Spacer
Type Rigid/IMC Conduit Fittings Material Malleable Iron
Finish Untreated Dimensions 22.225 mm W x 76.2 mm H
For Use With 1/2 - 1 in Rigid/IMC Conduit Standards CSA Certified
Application Provides Mounting Surface for Conduit Where Installation Requires Air Space Between Conduit and Supporting Surface UPC 786210013503

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = 100 2160 - UNIT = 21600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok