Abbotsford
tab1350al

ABB 1/2, 3/4, 1 inch T&B Pipe Spacers

Price $6.5815 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1350AL

Description

TB® pipe spacer constructed from aluminium with hot-dipped galvanized finish. Used with TB conduit straps to permit space between conduit and mounting surface. Eliminates need for costly offset bending conduit and possible corrosive moisture traps when conduit is mounted directly to a surface. For 3/8, 1/2, 3/4, 1 inch conduits.

Specifications

Brand Name ABB Item Name Conduit Spacer
Type Pipe Spacer Material Aluminum
Finish Hot-Dipped Galvanized Dimensions 22.225 mm W x 76.2 mm H
For Use With 1/2 - 1 in Conduit Standards CSA Certified
Application Provides Mounting Surface for Conduit Where Installation Requires Air Space Between Conduit and Supporting Surface UPC 786210826554

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = 100 7000 - UNIT = 7000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok