Abbotsford
tab1353

ABB 3 1/2 inch - 4 inch T&B Pipe Spacer

Price $115.7827 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1353

Description

Pipe spacer made of malleable iron. Provides mounting surface for conduit where installation requires air space between conduit and supporting surface. Eliminates need for costly offset-bending conduit and possible corrosive moisture traps when conduit is mounted directly to a surface. Hot-dipped galvanized finish, pre-mountable and stackable to eliminate offsetting.

Specifications

Brand Name ABB Item Name Pipe Spacer
Type Rigid/IMC Conduit Fittings Trade Size 3-1/2 - 4 in
Material Malleable Iron Finish Hot-Dipped Galvanized, Polished
Dimensions 2 in W x 7-9/16 in H For Use With Rigid/IMC Conduit
Standards CSA Certified Application Provides Mounting Surface for Conduit where Installation Requires Air Space Between Conduit and Supporting Surface
UPC 786210013534

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok