Abbotsford
csp6h4b

ABB 1-1/2 inch Rigid Superstrut 6H-B Series Conduit and Pipe Hanger

Price $3.2075 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:6H4 B

Description

Beam clamp conduit and pipe hanger can be used for either vertical or horizontal installation. Installs easily with a screwdriver.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Conduit/Pipe Hanger with Bolt Type Conduit Hangers
Size 1-1/2 in Material Steel
Color/Finish Galvanized Standards UL E160899
Application For EMT and Rigid Conduit or Pipe UPC 785991504927

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok