Abbotsford
csp6h0b

ABB 1/2 inch EMT 3/8 inch-1/2 inch Rigid Superstrut 6H-B Series Conduit and Pipe Hanger

Price $1.3185 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:6H0 B

Description

Conduit and pipe hanger with bolt and hex nut, Superstrut®, Electrogalvanized, 3/8 to 1/2 inch. Can be used for either vertical or horizontal installation. Installs easily with a screwdriver.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Hanger with Bolt Type Conduit Hangers
Size 1/2 in Material Steel
Color/Finish Galvanized Mounting Screw Hole
For Use With 9.5 - 12.7 mm EMT and Rigid Conduit or Pipe Standards UL File Number E160899
Application For use with EMT and Rigid conduit or pipe UPC 785991504682

Packages

1 - UNIT - 1 100 - UNIT = (100) 2400 - UNIT - 24000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok