Abbotsford
csp6h1b

ABB 3/4 inch EMT 3/4 inch Rigid Superstrut 6H-B Series Conduit and Pipe Hanger

Price $1.5096 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:6H1 B

Description

Superstrut® conduit and pipe hanger with bolt and hex nut, electro galvanized finish. Can be used for either vertical or horizontal installation, installs easily with a screwdriver.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Conduit/Pipe Hanger Type Conduit Hangers
Size #1 Material Steel
Color/Finish Galvanized For Use With 19.05 mm EMT and Rigid Conduit or Pipe
Standards UL File Number E160899 Application For use with EMT and Rigid conduit or pipe
UPC 785991504743

Packages

100 - UNIT = (100) SKID - SKID - 16,800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok