Abbotsford
cspc727114

ABB C727 1-1/4 SUPERSTRUT Galvanized Finish Adjustable Swivel Ring, Gold

Price $2.1634 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C727 1-1/4

Description

Adjustable ring for pipe straps, pipe clamps and hangers made of carbon steel. For suspension of non-insulated pipe lines. Complies with specification MSS SP69, type 10. Pre-galvanized finish.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Strut Suspension Ring Type Adjustable
Size 1 1/4 in Load Capacity 1.77 kN
Material Steel Color/Finish Gold, Continuously Galvanized
Series/Model 700 Mounting U-Profile
Dimensions 31.7 mm W x 95.2 mm H For Use With 1-1/4 in Pipe
Application Designed for the Support of Non-Insulated Static Pipe Lines, the Swivel Nut is Knurled to Provide a Gripping Surface when Adjusting the Pipe Elevation UPC 616013151556

Packages

1 - UNIT - 1 8 - UNIT = 8 100 - UNIT = (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok